This item is Discontinued.

Boraam Boraam 84218 Kara Loveseat Seat - Light & Dark Gray 84218

This item is Discontinued.

Boraam

Boraam 84218 Kara Loveseat Seat - Light & Dark Gray (Discontinued)

Mfr # 84218
Zoro # G803913979
UPC # 888437842185
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84218
Zoro #
G803913979
UPC #
888437842185
Country of Origin
China

Description

The Kara Loveseat's refined mid-century modern style makes it a standout piece in any home. Its tapered, flared legs, two-tone color combination, and rounded shape are updated takes on retro design. This contemporary couch arrives in one with simple assembly required.

Features
  • Rubberwood frame with fabric upholstery
  • Button-tufted backrest
  • Beautiful two-tone pattern
  • Pair with matching Kara Loveseat
  • Comfortable foam cushion insert
Specifications
  • Materials: Rubberwood & Linen Upholstery
  • Finish: Light & Dark Gray
  • Dimensions: 53 x 33.5 x 30.25 in.
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.