Shop BORAXO
See all product information
2 L Personal Soaps Refill Bag
Mfr # DIA 10992
Zoro # G7521738
product price:Â $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
Key Features
Fragrance
Citrus
Application
Hand
Soap/Lotion Type
Liquid
For Use On
Grease; Grime; Ink; Paint; Tar
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DIA 10992
Zoro #
G7521738
UPC #
17000109923
Country of Origin
United States
Dimensions
Container Size
2 L
Details
Item
Hand Cleaner
Fragrance
Citrus
Application
Hand
Soap/Lotion Type
Liquid
Packaging Type
Refill Bag
For Use On
Grease; Grime; Ink; Paint; Tar
Color
White
Weight
19.027 lbs
Features
For Use with Boraxo 2L Dispenser for Heavy Duty Hand Cleaner
Container Type
Refill Bag
For Use With
Boraxo® 2L Dispenser for Heavy Duty Hand Cleaner
Description
Two-in-one formula cleans and conditions the hardest-working hands. Contains dual-scrubbers and orange oil for deep cleaning. Removes tough grease, grime, ink, tar, paints and more from dirty hands.
- Two-in-one formula removes tough grease, grime, ink, tar, paints and more from hardest working hands.
- Formulated with dual-scrubbers and orange oil for deep cleaning.
- Contains borax, a natural cleanser.
- Dermatologist tested. It contains hydrating moisturizers, making it ideal for frequent use.
- Phosphate-free.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.