2L Powder Heavy Duty Hand Cleaner Refill Dispenser Refill (Discontinued)
- Mfr # 1700010991
- Zoro # G6406331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1700010991
Zoro #
G6406331
UPC #
017000109916
Country of Origin
United States
Dimensions
Size
2L
Details
Formula
Water, Glycerin, Polyethylene, Laureth-7, Stearic Acid, D-Limonene, Petrolatum, Pumice, Cetyl Alcohol, Borax, Cyclopentasiloxane, Tetrasodium Edta, Sodium Hydroxide, Carbomer, Diazolidinyl Urea, Propylparaben, Methylparaben
Fragrance
Orange
Item
Heavy Duty Hand Cleaner Refill
Application
Hand
Hygiene Form
Powder
Hygiene Properties
Dual-Scrubbers
Packaging Type
Dispenser Refill
Soap/Lotion Type
Liquid
Requires Dispenser
Yes
For Use On
Grease; Grime; Ink; Paint; Tar
Color
White
Features
For Use with Boraxo 2L Dispenser for Heavy Duty Hand Cleaner
Cleaner Container Type
Refill Bag
Description
Heavy Duty Hand Cleaner,Refill,2L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.