Zoro Homepage

3L Paste Hand Cleaner Pump Bottle

  • Mfr # 06058

  • Zoro # G6160402


product price: $118.99
/pk 4, $29.75/ea
Free Shipping & Returns

Key Features

Form
Paste
Container Type
Pump Bottle
Container Size
3 L
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06058
Zoro #
G6160402
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 L
Size
3L

Details

Item
Hand Cleaner
Form
Paste
Container Type
Pump Bottle
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
Hygiene Series
None
Requires Dispenser
No
Application
Grease; Grime
Color
Gray
Formula
Dual Scrubbers and Orange Oil
Packaging Type
Pump Bottle
Hygiene Form
Paste
Refill Type
No Refill
Features
Phosphate Free
Series
Boraxo
Number of Pumps Included
4
Product Type
Hand Cleaner
NSF Rating
Not Rated
Includes Grit
Yes

Description

Hand Cleaner, Color Orange, Form Paste, Product Type Hand Cleaner, Series Boraxo, Container Size 3 L, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Scrubbing Particles, Formula Alcohols, C10-16, Ethoxylated, Diazolidinyl Urea, Glycerol, Hexadecan-1-ol, Methyl 4-hydroxybenzoate, Orange Extract, Petrolatum, Propyl 4-hydroxybenzoate, Includes Grit Yes, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.