Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Personal Soaps, Pump Bottle, 4 PK

  • Mfr # DIA 06058

  • Zoro # G7521659


product price: $139.35
/pk 4, $34.84/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Pump Bottle
Fragrance
Citrus
Color
Orange
Weight
27.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA 06058
Zoro #
G7521659
UPC #
10023400060563
Country of Origin
United States

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Pump Bottle
Fragrance
Citrus
Packaging Type
Pump Bottle
Color
Orange
Weight
27.5 lbs
Application
Hand
Hygiene Form
Liquid
Capacity
3 L
Dirt Types
Grease; Grime; Ink; Paint; Tar
Soap/Lotion Type
Liquid

Description

Two-in-one formula cleans and conditions the hardest-working hands. Contains dual-scrubbers and orange oil for deep cleaning. Removes tough grease, grime, ink, tar, paints and more from dirty hands.


  • Two-in-one formula removes tough grease, grime, ink, tar, paints and more from hardest working hands.
  • Formulated with dual-scrubbers and orange oil for deep cleaning.
  • Contains borax, a natural cleanser.
  • Dermatologist tested. It contains hydrating moisturizers, making it ideal for frequent use.
  • Phosphate-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.