Zoro Homepage

Liquid Soap Dispenser, Manual, 2000mL, PK4

  • Mfr # 10989

  • Zoro # G8583662


product price: $8.49
/pk 4, $2.12/ea

Key Features

Operation Mode
Manual
Refill Size
2 L
Finish
Glossy
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10989
Zoro #
G8583662
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
2 L
Height
9 1/2 in
Width
6 3/4 in
Depth
4 1/2 in
Overall Width
14 1/8 in
Overall Depth
6 1/4 in
Size
2000mL
Overall Height
21 1/4 in

Description

Soap Dispenser, Color Blue, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Boraxo, Finish Glossy, Compatible with Manufacturer Model Number 33NU05, Refill Size 2 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 6 1/4 in, Overall Height 21 1/4 in, Overall Width 14 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.