Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mango Bird Plush

  • Mfr # Mango Borb

  • Zoro # G516514050


product price: $26.49
/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Polyester, down stuffing, soft fabric
Includes
1 Stuffed Toy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Mango Borb
Zoro #
G516514050
UPC #
860011418344
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Polyester, down stuffing, soft fabric
Color
Yellow, Orange, Green
Includes
1 Stuffed Toy

Description

Adopt Your Very Own Mango Budgie Stuffed Animal - a sensory-friendly companion specially designed by the organizer of Reddits r/Plushies, with the help of autism communities, to be as welcoming as possible! Crafted with premium, ultra-soft materials, Mango isnt just a plush; shes a huggable friend ready to brighten your day. Mangos vibrant colors and irresistibly soft texture make her a delightful addition to any collection.We at Friends Collection avoid hard felt bits that can scratch stuffed animal collectors in their sleep. And we avoid hard bead eyes that can fall off and get scratched up. Instead, her sensory-friendly design ensures a gentle touch, ideal for individuals with sensory sensitivities, offering a soothing and calming experience. Perfectly sized for versatile use! Mango is great for playtime, travel, or as a comforting presence during quiet moments. With meticulous attention to detail and hypoallergenic materials, she guarantees safe and worry-free enjoyment for all. Whether as a gift for budgie enthusiasts, a cozy addition to a bedroom shelf, or a charming car companion, Mango Budgie promises to bring smiles, warmth, and comfort to every hug. Experience the joy of Mango - the super soft, sensory-friendly budgie stuffed animal thats ready to become your new cuddly companion.


  • Sensory-Friendly Design – Created with input from autism communities, Mango offers a gentle and calming experience, ideal for individuals with sensory sensitivities.
  • Premium, Ultra-Soft Materials – Crafted from high-quality, plush fabrics, Mango delivers an incredibly soft and huggable experience, perfect for cuddles.
  • No Hard Felt or Bead Eyes – Mango is designed with soft, smooth materials and no hard elements, ensuring comfort and safety during play or rest.
  • Vibrant Colors & Irresistible Texture – Mango's colorful design and plush texture make her a charming addition to any collection, offering both visual appeal and tactile pleasure.
  • Hypoallergenic & Safe – Made from hypoallergenic materials, Mango guarantees a safe and worry-free cuddle for all, ensuring no irritation or allergies.
  • Versatile & Compact Size – Perfectly sized for various uses, Mango is great for playtime, travel, or as a comforting companion during quiet moments, bringing joy wherever you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.