
Decorative Border, Flame Red, 2.25in x 50ft, PK6
Mfr # P0037036
Zoro # G4859428
product price: $29.89
/pk 6, $4.98/eaKey Features
Material
Corrugate
Includes
6 rolls
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0037036
Zoro #
G4859428
UPC #
194629087853
Country of Origin
United States
Details
Color
Flame Red
Material
Corrugate
Includes
6 rolls
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Description
BordetteĀ® is the original, pre-scalloped, fade-resistant decorative border. The sturdy corrugate provides a unique 3-dimensional appearance on any flat surface. It bends, molds, turns and twists to create unique layered designs. Packaged in a perforated roll, Bordette is easy to separate. It's easy to mix and match colors to create the perfect display. One 50' roll of Bordette will completely edge two 8' x 4' bulletin boards. Recyclable. Each roll includes 2.25" x 50'. Recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.