
Phillips Pan Machine Screw, 10 PK
Mfr # 377617
Zoro # G309207039
product price: $2.89
/pk 10, $0.29/eaSold in multiples of 10 for $28.90
Key Features
Pan Head
Phillips Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377617
Zoro #
G309207039
UPC #
038902310279
Country of Origin
Taiwan, Province of China
Details
Head Type
Pan
Drive
Phillips
Item
Machine Screw
Description
The Borefast Anchor & Screw in One is the best one-piece anchor for fastening into drywall and masonry materials. Borefast anchors self-drill through drywall and easily penetrate both wood and metal studs. They also fasten into concrete, brick, block and plaster when a 3/16" hole is pre-drilled. Borefast anchors meet or exceed drywall load values versus most competing drywall anchors.
- • Phillips drive common drive style
- • Wide, aggressive threads designed to bite into drywall while providing strong pullout and shear loads in multi-materials
- • Pan head all purpose applications with project matching painted heads
- • Small major and minor diameter: designed to easily fit into common household fixture holes
- • Removable and reusable borefast anchors are removable and reusable for more convenience and value
- • Holds up to 50lbs. in drywall and 200lbs. in concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.