Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips Pan Machine Screw, 3 PK

  • Mfr # 377638

  • Zoro # G609207029


product price: $23.45
/pk 3, $7.82/ea
Sold in multiples of 3 for $70.35

Key Features

Pan Head
Phillips Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377638
Zoro #
G609207029
UPC #
038902310415
Country of Origin
Taiwan, Province of China

Details

Head Type
Pan
Drive
Phillips
Item
Machine Screw

Description

The Borefast Anchor & Screw in One is the best one-piece anchor for fastening into drywall and masonry materials. Borefast anchors self-drill through drywall and easily penetrate both wood and metal studs. They also fasten into concrete, brick, block and plaster when a 3/16 inch hole is pre-drilled. Borefast anchors meet or exceed drywall load values versus most competing drywall anchors.


  • • Phillips drive common drive style that everyone knows
  • • Sharp point easily penetrates drywall, 20 gauge metal and wood
  • • Wide, aggressive threads designed to bite into drywall while providing strong pullout and shear loads in multi-materials
  • • Small major and minor diameter: designed to easily fit into common household fixture holes
  • • Corrosion-resistant finish: zinc plating offers moderate protection against rust and corrosion
  • • Removable and reusable: borefast anchors are removable and reusable for more convenience and value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.