Zoro Homepage

Shotgun Bore Cleaning Rope Tool, 20-Gauge

  • Mfr # 70586

  • Zoro # G512316153


product price: $15.15
/ea

Key Features

For Use With
Gun Care Accessories
Material
Polyester
Color
Gray and Red
Width
1 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70586
Zoro #
G512316153
UPC #
26509019299
Country of Origin
China

Dimensions

Width
1 in
Depth
1 in
Length
75 in

Details

For Use With
Gun Care Accessories
Material
Polyester
Color
Gray and Red

Description

The revolutionary Bore-Nado barrel cleaning rope by Allen makes cleaning of your firearms barrel easy. Simply add a little of your favorite barrel and bore cleaning solvent to the cleaning rope and clean from breach to muzzle in a single stroke, repeating as necessary until clean. The small end of the rope has a weighted brass bore guide to make guiding the rope through your firearm easy. The vortex bristle technology uses copper brushes to clean fouling and debris as it passes through your barrel, and the built-in braided swab sweeps it away. Keep in your range bag or gun case for quick clean-up jobs. It can also be incorporated into your full cleaning routine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.