
3 in. XR1 Stainless Steel Oval Multi Core Racing Exhaust Muffler
Mfr # BRL40575
Zoro # G216346340
product price: $397.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRL40575
Zoro #
G216346340
UPC #
-
Country of Origin
China
Description
Features The most possible exhaust flow in a muffler for maximum performance Quiets the most severe engine noise leaving a pronounced sound of power Patented straight through multi core muffler design reduces backpressure while absorbing sound waves Made from the finest austenitic stainless steel for long lasting durability All welded construction Specifications Muffler Series XR 1 Muffler Body Material Stainless Steel Muffler Inlet Diameter 3" Muffler Outlet Diameter 3" Muffler Body Height 4 25" Muffler Body Width 7 88" Muffler Body Shape Oval Muffler Body Length 16" Muffler Overall Length 21" Muffler Sound Aggressive Loud Muffler Structure Multi Core Muffler Configuration Center Center Weight 12 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.