Zoro Homepage

B33 Bluetooth 3.0 Wireless Keyboard for PC-ipad 1-2-3- Mini-Tablet-Smart Phone - Silver

  • Mfr # B33 SILVER

  • Zoro # G710773444


product price: $55.75
/ea

Key Features

Color
Silver
Compatible With
iPad mini, iPad mini 3, iPhone, iPad mini 1, iPad mini 2, Tablet, Smartphone, iPad
Features
Slim
Width
11.3 in
Connection
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33 SILVER
Zoro #
G710773444
UPC #
887639103384
Country of Origin
China

Dimensions

Width
11.3 in
Height
0.8 in
Depth
5.2 in

Details

Item
Keyboard
Color
Silver
Compatible With
iPad mini, iPad mini 3, iPhone, iPad mini 1, iPad mini 2, Tablet, Smartphone, iPad
Features
Slim
Connection
Wireless
Operating System Compatibility
Windows XP, Android, Windows Vista, Windows 8, Mac OS, Windows ME, Windows 2000, iOS, Windows 7, Windows 98
Number of Batteries Supported
2
Bluetooth Version
3
Wireless Operating Distance
39 ft
Keyboard/Keypad Wireless Technology
Bluetooth
Power Source
Battery
Keyswitch Technology
Scissors
Fits Brand
Apple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.