Zoro Homepage

USB Printfinger Reader

  • Mfr # CF-D02

  • Zoro # G015829792


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Operating System Compatibility
Windows
Length
0.8 in
USB
Yes
Authentication Method
Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-D02
Zoro #
G015829792
UPC #
887639500213
Country of Origin
China

Dimensions

Height
0.4 in
Length
0.8 in
Width
0.7 in

Details

Operating System Compatibility
Windows
Item
Fingerprint Reader
USB
Yes
Authentication Method
Finger

Description

Browse our collection of high quality reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer we have it all for you. Features -USB Printfinger Reader -System Fingerprint Unlock Login -Safe and convenient with finger touch -360 degree non-directional access -Access within 0.05Sec -Handy and secured file encryption -Vivo identification for false finger mode prevention -Login more than 112 World Well-known website -Design for Windows 7/8/10 Specifications - Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.