This item is Discontinued.

Borroughs 22 Gauge Steel Bin Fronts 1 1/2 in H 48 in W Black 05704-819-040

22 Gauge Steel Bin Fronts 1 1/2 in H 48 in W Black (Discontinued)

  • Mfr # 05704-819-040
  • Zoro # G9062731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05704-819-040
Zoro #
G9062731
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
1 1/2 in
Width
48 in

Details

Color
Black
Material
22 Gauge Steel
Item
Bin Fronts

Description

Box Edge Angle Post Bin Fronts are 48"W x 1-1/2"H manufactured with 22 gauge steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.