This item is Discontinued.

Borroughs 22 Gauge Steel Bin Fronts 6 in H 48 in W White 09558-095-445

22 Gauge Steel Bin Fronts 6 in H 48 in W White (Discontinued)

  • Mfr # 09558-095-445
  • Zoro # G9018053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09558-095-445
Zoro #
G9018053
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
6 in

Details

Color
White
Material
22 Gauge Steel
Item
Bin Fronts

Description

Box Edge Angle Post Bin Fronts are 48"W x 6"H manufactured with 22 gauge steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.