Blue Automotive 48 Compartment Molding Rack, 60"H X 72"W X 48"D (Discontinued)
- Mfr # BMR5-9648-B504
- Zoro # G8996091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMR5-9648-B504
Zoro #
G8996091
UPC #
-
Country of Origin
United States
Dimensions
Height
60 in
Overall Height
Steel
Overall Depth
60 in
Overall Width
48 in
Details
Item
Automotive Compartment Molding Rack
Material
Blue
Total Number of Bins
48
Shelving Type
Starter
Color
Blue
Shelving Gauge
72 in
Series
Rivet-Span
Description
The Automotive 48 Compartment Molding Rack is 60"H x 72"W x 48"D. Borroughs has practical and economical storage solutions for long, fragile and difficult to store parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.