
Blue Rivet-Span Record Storage 4 Beam Levels Bulk Storage Adder Unit, (Discontinued)
- Mfr # A6924DR47-B504
- Zoro # G9010965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6924DR47-B504
Zoro #
G9010965
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
84 in
Overall Width
69 in
Details
Item
Boltless Shelving Unit
Color
Blue
Shelf Capacity
460 lb
Shelf Style
Solid
Shelving Style
Open
Shelving Type
Add-On
Shelf Adjustments
1.5"
Shelving Gauge
14
Shelving Post Gauge
13
Shelving Frame Material
Steel
Assembled/Unassembled
Unassembled
Series
Rivet-Span
Description
Includes all necessary posts and beams, and a T-Post.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.