
Blue Rivet-Span Record Storage Unit with Decking, 4 Beam Levels, 84"H x 72"W x 24"D (Discontinued)
- Mfr # B7224DR47-B504
- Zoro # G9037741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7224DR47-B504
Zoro #
G9037741
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
24 in
Overall Width
72 in
Details
Item
Record Storage Unit
Shelving Style
Open
No. of Shelves
4
Shelf Adjustments
1.5"
Shelf Capacity
450 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Blue
Shelving Gauge
14
Assembled/Unassembled
Unassembled
Description
Rivet-Span Angle Rivet Bulk Storage Starter Unit is 84"H x 72"W x 24"D, includes 4 angle posts and 4 beam levels that adjust 1-1/2" centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.