This item is Discontinued.

Borroughs Bolted Cabinet Workbench, Steel, 72" W, 34" Height, 600 lb., Straight WTL354-161

Bolted Cabinet Workbench, Steel, 72" W, 34" Height, 600 lb., Straight (Discontinued)

  • Mfr # WTL354-161
  • Zoro # G9069695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL354-161
Zoro #
G9069695
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
28"
Height
34"

Details

Item
Cabinet Workbench
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Load Capacity
600 lb.
Workbench/Table Leg Type
Straight
Color
Mist Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Powdercoat
Edge Type
Straight
Gauge
12 ga.
Workbench/Workstation Item
Cabinet Workbench
Workbench/Table Surface Material
Steel

Description

The WTL Bench is 34"H x 72"W x 28"D. The full length cabinet features a 500 lb. capacity adjustable center shelf, standard sliding doors and a key lock and no exposed hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.