
Gray Rivet-Span Record Storage 3 Beam Levels Bulk Storage Unit Without (Discontinued)
- Mfr # B6930PH36-065
- Zoro # G9018342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6930PH36-065
Zoro #
G9018342
UPC #
-
Country of Origin
United States
Dimensions
Height
72 in
Overall Height
72 in
Overall Depth
15 in
Overall Width
69 in
Details
Item
Record Storage Unit
Shelving Style
Open
Shelf Adjustments
1.5"
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Industrial Gray
Shelving Gauge
14
Assembled/Unassembled
Unassembled
Includes
Wall Tie
Series
Rivet-Span
Description
Rivet-Span Record Storage Unit without Decking is 72"H x 69"W x 30"D, and includes 4 angle posts, and beams to create 3 levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.