
Industrial Gray Rivet-Span Double Rivet Z Beam, 60"W (Discontinued)
- Mfr # 10142-008-065
- Zoro # G9051872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10142-008-065
Zoro #
G9051872
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Height
2-1/4 in
Details
Item
Rivet-Span Double Rivet Z Beam
Color
Industrial Gray
Shelving Gauge
14
Shelving Frame Material
Steel
Series
Rivet-Span
Description
Rivet-Span Double Rivet Z Beam is 2-1/4"H x 60"W and is constructed with 14 gauge steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.