
Industrial Gray Rivet-Span Record Storage Unit with Decking, 4 Beam Levels, 84"H x 48"W x 30"D (Discontinued)
- Mfr # B4830DR47-065
- Zoro # G8995400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B4830DR47-065
Zoro #
G8995400
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
84 in
Overall Width
48 in
Details
Item
Record Storage Unit
Decking Material
Particle Board
Color
Industrial Gray
Shelf Capacity
730 lb
Shelf Style
Solid
Shelving Type
Starter
No. of Shelves
4
Shelving Post Gauge
13
Shelving Frame Material
Steel
Shelving Style
Open
Assembled/Unassembled
Unassembled
Shelving Gauge
14
Shelf Adjustments
1.5"
Description
Rivet-Span Angle Rivet Bulk Storage Starter Unit is 84"H x 48"W x 30"D, includes 4 angle posts and 4 beam levels that adjust 1-1/2" centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.