
Industrial Gray Rivet-Span Record Storage Unit with Decking, 4 Beam Levels, 84"H x 72"W x 18"D (Discontinued)
- Mfr # B7218DR47-065
- Zoro # G9055993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B7218DR47-065
Zoro #
G9055993
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
84 in
Overall Width
72 in
Details
Item
Record Storage Unit
Decking Material
Particle Board
Color
Industrial Gray
Shelf Capacity
450 lb
Shelf Style
Solid
Shelving Gauge
14
Shelving Type
Starter
Shelving Style
Open
Assembled/Unassembled
Unassembled
Shelf Adjustments
1.5"
Shelving Frame Material
Steel
Shelving Post Gauge
13
No. of Shelves
4
Description
Rivet-Span Angle Rivet Bulk Storage Starter Unit is 84"H x 72"W x 18"D, includes 4 angle posts and 4 beam levels that adjust 1-1/2" centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.