This item is Discontinued.

Borroughs Leveling Feet Adjustable Height Workbench, Steel, 60" W, 36" Height, 2000 lb., Straight WB102-F604

Leveling Feet Adjustable Height Workbench, Steel, 60" W, 36" Height, 2000 lb., Straight (Discontinued)

  • Mfr # WB102-F604
  • Zoro # G9066329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB102-F604
Zoro #
G9066329
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
28"
Height
36"

Details

Item
Adjustable Height Workbench
Workbench/Table Adjustment
Leveling Feet
Workbench/Work Table Type
Freestanding
Load Capacity
2000 lb.
Workbench/Table Leg Type
Straight
Color
Pebble
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powdercoat
Edge Type
Straight
Gauge
12 ga.
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Adjustable Height Workbench

Description

Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 60 in X 28 in and constructed with heavy 12 gauge steel. Our WB102-EC comes with a large black painted steel top that provides maximum performance for any project. The high strength legs are adjustable, allowing work surfaces to be set at a comfortable height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.