
Mist Gray Rivet-Span Single Rivet Shelf Starter Unit, 84"H X 48"W X 24 (Discontinued)
- Mfr # B4824SR67-161
- Zoro # G9046053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4824SR67-161
Zoro #
G9046053
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
24 in
Overall Width
48 in
Details
Item
Boltless Shelving Unit
Shelving Style
Open
Shelf Adjustments
1.5"
Shelf Capacity
240 lb
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Mist Gray
Shelving Gauge
14
Assembled/Unassembled
Unassembled
Series
Rivet-Span
Description
Rivet-Span Single Rivet Shelf Starter Unit is 84"H x 48"W x 24"D and provides maximum space between shelf levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.