This item is Discontinued.

Borroughs Pebble Box Edge Closed No Back 8 Shelves Adder Unit P2, 87"H X 36"W X 2041-3-F604

Pebble Box Edge Closed No Back 8 Shelves Adder Unit P2, 87"H X 36"W X (Discontinued)

  • Mfr # 2041-3-F604
  • Zoro # G9061742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041-3-F604
Zoro #
G9061742
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
87 in
Overall Width
36 in
Height
87 in

Details

Item
Shelving Add-On Unit
Shelving Type
Add-On
Shelving Style
Closed Sides, Open Back
Shelving Strength Rating
Commercial
Color
Pebble
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
8
Shelving Gauge
20
Shelving Post Gauge
13
Shelf Capacity
800 lb
Assembled/Unassembled
Unassembled
Shelf Adjustments
1.5"
Series
Box Edge
Shelf Style
Solid

Description

The Box Edge Closed 8 Shelves Adder Unit P2 is 87"H x 36"W x 18"D and is constructed of 20 gauge steel. It consists of posts, shelves and sway braces and is ideal for general purpose storage. These units give row ends a more finished appearance and are a perfect solution for storing loose parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.