Pebble Box Edge Closed No Back 8 Shelves Starter Unit, 87"H X 48"W X 1 (Discontinued)
- Mfr # 2036-4-F604
- Zoro # G9031712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2036-4-F604
Zoro #
G9031712
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
87 in
Overall Depth
12 in
Overall Width
48 in
Details
Item
Shelving Starter Unit
Shelving Style
Closed Sides, Open Back
Shelving Strength Rating
Commercial
Shelf Adjustments
1.5"
Shelf Capacity
500 lb
No. of Shelves
8
Shelf Style
Solid
Shelving Gauge
20
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Pebble
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
Closed type shelving without backs provide side support. This Box Edge Starter Unit gives row ends a more finished look. Closed-type shelving without backs are often combined with closed units in back-to-back installations or used alone along walls. The dimensions for this unit are 87"H x 36"W x 12"D. The Adder part number for this unit is 2037-4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.