Zoro Homepage
This item is Discontinued.
Borroughs Pebble Box Edge Closed With Back 5 Shelves Starter Unit P2, 87"H X 48" 3000-4-F604

Pebble Box Edge Closed With Back 5 Shelves Starter Unit P2, 87"H X 48" (Discontinued)

  • Mfr # 3000-4-F604
  • Zoro # G9016994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-4-F604
Zoro #
G9016994
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
87 in
Overall Depth
12 in
Overall Width
48 in

Details

Item
Shelving Starter Unit
Shelving Style
Closed Sides, Closed Back
Shelving Strength Rating
Commercial
Shelf Adjustments
1.5"
Shelf Capacity
500 lb
Shelf Style
Solid
No. of Shelves
5
Shelving Gauge
20
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Pebble
Assembled/Unassembled
Unassembled
Shelving Material
Steel

Description

These shelving units are enclosed on the back sides to protect the contents, and the enclosure provides a neat, finished appearance. The adder part number for this unit is 3001-4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.