Zoro Homepage
This item is Discontinued.
Borroughs Pebble Box Edge Open 7 Shelves Adder Unit P2, 87"H X 36"W X 18"D 1029-3-F604

Pebble Box Edge Open 7 Shelves Adder Unit P2, 87"H X 36"W X 18"D (Discontinued)

  • Mfr # 1029-3-F604
  • Zoro # G9047620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029-3-F604
Zoro #
G9047620
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
87 in
Overall Width
36 in
Height
87 in

Details

Item
Shelving Add-On Unit
Shelving Type
Add-On
Shelving Style
Open
Shelving Strength Rating
Commercial
Color
Pebble
Shelving Frame Material
Steel
Shelving Material
Steel
No. of Shelves
7
Shelving Gauge
20
Shelving Post Gauge
13
Shelf Capacity
800 lb
Assembled/Unassembled
Unassembled
Shelf Adjustments
1.5"
Series
Box Edge
Shelf Style
Solid

Description

The Box Edge Open 7 Shelves Adder Unit P2 is 87"H x 36"W x 18"D and is constructed of 20 gauge steel. It consists of posts, shelves and sway braces for added stability and is ideal for general purpose storage and meets most storage requirements while providing maximum efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.