Red Rivet-Span Deep Hood Automotive Storage Unit With Particle Board D (Discontinued)
- Mfr # BSR7+4860-C386
- Zoro # G9001865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSR7+4860-C386
Zoro #
G9001865
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
96 in
Overall Depth
48 in
Overall Width
48 in
Details
Item
Boltless Shelving Unit
Shelving Style
Open
No. of Shelves
2
Shelf Adjustments
1.5"
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
Red
Shelving Gauge
14
Assembled/Unassembled
Unassembled
Description
This unit is 96"H x 48"W x 48"D and constructed of heavy duty 14 gauge steel frames and sturdy rack-like beam-to-post connections, and includes particle board decking. Low initial cost and fast, easy installation are additional advantages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.