
Red Rivet-Span Single Rivet Shelf Extra Shelf Level, 48"W X 12"D (Discontinued)
- Mfr # BL4812SR-C386
- Zoro # G8995355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL4812SR-C386
Zoro #
G8995355
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Width
48 in
Details
Item
Extra Shelf
Color
Red
Shelving Frame Material
Steel
Shelf Capacity
240 lb
Shelving Gauge
14
Series
Rivet-Span
Description
Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.