This item is Discontinued.

Borroughs Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 11 Shelves, Red 4185-C386

Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 11 Shelves, Red (Discontinued)

  • Mfr # 4185-C386
  • Zoro # G9017520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4185-C386
Zoro #
G9017520
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Bin Depth
12 in
Bin Width
6 in
Height
87 in

Details

Color
Red
Number of Shelves
11
Material
Steel
Item
Add-On Pigeonhole Bin Unit
Assembled/Unassembled
Unassembled
Gauge
20 ga
Series
Box Edge

Description

The Box Edge 84 Bins 4185 Closed Bin-Type Adder Unit is 87"H x 36"W x 12"D. Shelf dividers and boxes separate items for easy access and identification. Backs for each unit come painted #445 white to reflect light in the unit, reducing picking time and errors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.