Zoro Homepage
This item is Discontinued.
Borroughs Steel Add-On Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 9 Shelves, Pebble 4177-F604

Steel Add-On Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 9 Shelves, Pebble (Discontinued)

  • Mfr # 4177-F604
  • Zoro # G9000894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4177-F604
Zoro #
G9000894
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Height
87 in
Bin Width
Multiple Sizes
Bin Depth
18 in

Details

Color
Pebble
Number of Shelves
9
Material
Steel
Item
Add-On Pigeonhole Bin Unit
Assembled/Unassembled
Unassembled
Gauge
20 ga
Series
Box Edge

Description

The Box Edge 44 Bins 4177 Closed Bin-Type Adder Unit is 87"H x 36"W x 18"D. Shelf dividers and boxes separate items for easy access and identification. Backs for each unit come painted #445 white to reflect light in the unit, reducing picking time and errors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.