This item is Discontinued.

Borroughs Steel Add-On Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 9 Shelves, Blue 4179-B504

Steel Add-On Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 9 Shelves, Blue (Discontinued)

  • Mfr # 4179-B504
  • Zoro # G9029859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4179-B504
Zoro #
G9029859
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Bin Depth
24 in
Height
Multiple Sizes
Bin Width
Multiple Sizes

Details

Color
Blue
Number of Shelves
9
Material
Steel
Item
Add-On Pigeonhole Bin Unit
Assembled/Unassembled
Unassembled
Gauge
20 ga
Series
Box Edge

Description

The Box Edge 44 Bins 4179 Closed Bin-Type Adder Unit is 87"H x 36"W x 24"D. Shelf dividers and boxes separate items for easy access and identification. Backs for each unit come painted #445 white to reflect light in the unit, reducing picking time and errors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.