This item is Discontinued.

Borroughs Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 9 Shelves, Blue 4049-B504

Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 9 Shelves, Blue (Discontinued)

  • Mfr # 4049-B504
  • Zoro # G9034582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4049-B504
Zoro #
G9034582
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Height
Multiple Sizes
Bin Width
Multiple Sizes
Bin Depth
12 in

Details

Color
Blue
Number of Shelves
9
Material
Steel
Item
Starter Pigeonhole Bin Unit
Gauge
20 ga
Assembled/Unassembled
Unassembled
Series
Box Edge

Description

The Box Edge 29 Bins 4049 Closed Bin-Type Adder Unit is 87"H x 36"W x 12"D. Shelf dividers and boxes separate items for easy access and identification. Backs for each unit come painted #445 white to reflect light in the unit, reducing picking time and errors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.