
White Rivet-Span Angle Rivet Bulk Storage 4 Beam Levels Adder Unit, 84 (Discontinued)
- Mfr # A7218DH47-445
- Zoro # G8996161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7218DH47-445
Zoro #
G8996161
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
84 in
Overall Width
72 in
Details
Item
Record Storage Add-On Unit
Shelving Type
Add-On
Shelving Style
Open
Color
White
Shelving Frame Material
Steel
Shelf Capacity
1050 lb
Shelving Gauge
14
Shelving Post Gauge
13
Shelf Adjustments
1.5"
Assembled/Unassembled
Unassembled
Shelf Style
Solid
Series
Rivet-Span
Description
Includes all necessary posts and beams, and a T-Post.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.