
White Rivet-Span Channel Rivet Bulk Storage 4 Beam Levels Extra Shelf (Discontinued)
- Mfr # BL9618CH-445
- Zoro # G9042203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL9618CH-445
Zoro #
G9042203
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
96 in
Details
Item
Extra Shelf
Color
White
Shelf Capacity
1300 lb
Shelving Frame Material
Steel
Shelving Gauge
14
Series
Rivet-Span
Description
Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.