
White Rivet-Span Channel Rivet Bulk Storage 4 Beam Levels Starter Unit (Discontinued)
- Mfr # B7230CH47-445
- Zoro # G9044154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7230CH47-445
Zoro #
G9044154
UPC #
-
Country of Origin
United States
Dimensions
Height
84 in
Overall Height
84 in
Overall Depth
30 in
Overall Width
72 in
Details
Item
Boltless Shelving Unit
Shelf Adjustments
1.5"
Shelf Capacity
1700 lb
Shelving Post Gauge
13
Color
White
Assembled/Unassembled
Unassembled
Series
Rivet-Span
Description
Rivet-Span Channel Rivet Bulk Storage Starter Unit is 84"H x 72"W x 30"D, includes 4 angle posts and 4 beam levels that adjust 1-1/2" centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.