White Rivet-Span Record Storage Unit with Decking, 5 Beam Levels, 108"H x 69"W x 24"D (Discontinued)
- Mfr # B6924DR59-445
- Zoro # G9019322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6924DR59-445
Zoro #
G9019322
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
108 in
Overall Depth
24 in
Overall Width
69 in
Details
Item
Record Storage Unit
Shelving Style
Open
No. of Shelves
5
Shelf Adjustments
1.5"
Shelf Capacity
460 lb
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Post Gauge
13
Shelving Type
Starter
Color
White
Shelving Gauge
14
Assembled/Unassembled
Unassembled
Description
Rivet-Span Record Storage Unit with Decking is 108"H x 69"W x 24"D, and includes 4 angle posts, beams to create 5 levels and decking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.