White Rivet-Span Single Entry 3 Level 15 Capacity Tire Rack, 84"H X 60 (Discontinued)
- Mfr # B60SETB37-445
- Zoro # G9016495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B60SETB37-445
Zoro #
G9016495
UPC #
-
Country of Origin
United States
Dimensions
Height
84 in
Width
60 in
Depth
12 in
Details
Color
White
Material
Steel
Shelving Post Gauge
13
Shelving Gauge
14
Number of Shelves
3
Assembled/Unassembled
Unassembled
Shelf Adjustments
1.5"
Series
Rivet-Span
Description
This unit is 84"H x 60"W x 12"D and is single entry with 3 tire levels. The adder part number for this unit is A60SETB37.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.