1-1/16" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size
Mfr # NKLT17
Zoro # G0772670
product price:Â $46.55
/eaKey Features
Overall Length
17 1/2 in
Diameter
1-1/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NKLT17
Zoro #
G0772670
UPC #
000346397055
Country of Origin
China
Dimensions
Overall Length
17 1/2 in
Drill Bit Size
1 1/16 in
Diameter
1-1/16 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
13 1/2 in
Flute Length
13 1/2 in
Details
Item
Hybrid Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
For Use With
Drill Drivers
Number of Pieces
1
Includes
Threaded Tip
Drill Style
Auger
Dual Auger
Yes
Decimal Equivalent
1.0625
Material - Machining
Carbon Steel
Shank Type - Machining
Hex
Sub Brand
Daredevil
Auger Style
Hybrid Ship and Spur Auger
Measurement System
Fractional Inch
Primary Material Application
Wood
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 1/16 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.