Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Thin Wall Impact Hole Saw, PK5

  • Mfr # HTW112

  • Zoro # G0777738


product price: $20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Tooth Material
Bi-Metal
Arbor Design
Arbor Included
Shank Size
1/4" Hex
Teeth per Inch
8
Saw Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTW112
Zoro #
G0777738
UPC #
346397635
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4" Hex
Saw Dia.
1-1/2"

Details

Tooth Material
Bi-Metal
Arbor Design
Arbor Included
Teeth per Inch
8
Impact Rated
Impact Rated
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.