Zoro Homepage

1-1/8" 18V D-Handle Cordless Reciprocating Saw

  • Mfr # CRS180B

  • Zoro # G9039502


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,700
Features
(2) Speeds Ranges with (2) Speed Selector, Compact and Lightweight, Lockjaw(TM) Blade Holder for One-Handed Blade Changes, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS180B
Zoro #
G9039502
UPC #
000346389586
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
16 in
Length of Stroke
1-1/8"
Overall Length
16 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
2,700
Features
(2) Speeds Ranges with (2) Speed Selector, Compact and Lightweight, Lockjaw(TM) Blade Holder for One-Handed Blade Changes, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
6 lb
Battery Included
No
Corded/Cordless
Cordless
Strokes per Minute
0 to 2700
Included Charger
No
Handle Type
D-Handle
Corded/Banded
Cordless
Blade Type
Standard
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Battery Included / Bare Tool
Bare Tool
Shoe Design
Adjustable
Cutting Action
Non-Orbital
No Load Strokes/Minute
0 to 2700
Application
General Purpose
Series
CRS180
Wireless Tool Tracking
No
Pivoting Head
Yes
Tool Style
Full-Size
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Vibration Reduction
No
Min. Strokes per Minute
2,400
Charger Included
No
Number of Batteries Included
0
Battery Type
Li-Ion
Stroke Rate - Minimum
2,400
Includes Battery
Tool Only
Includes Pivoting Head
Pivoting Head Included
Motor Type
Brushed
Speed Control
Variable
Number of Chargers Included
0
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Maximum
2,700
Includes Vibration Reduction
Vibration Reduction Not Included

Description

Reciprocating Saw, Cordless, Series CRS180, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 2,400, Max. Strokes per Minute 2,700, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 16 in, Tool Weight 6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.