Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" 8.5 Amp Rotary Hammer

  • Mfr # GBH2-28L

  • Zoro # G8096789


original price: $276.99
10% off
new price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Impact Energy
2.4 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
Blows per Minute
0 to 5,100 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH2-28L
Zoro #
G8096789
UPC #
000346489033
Country of Origin
Mexico

Dimensions

Tool Length
17 3/8 in
Cord Length
8 ft
Overall Height
8 1/2 in
Overall Width
3 1/2 in

Details

Item
Rotary Hammer Kit
Voltage
120V AC
Impact Energy
2.4 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
Blows per Minute
0 to 5,100 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
No Load RPM
0 to 1300
Standards
CSA Certified
Tool Weight
6.9 lb
Amps
8.5 A
Cord
8 ft
Solid Bit Capacity
1 1/8 in
Features
Counter Balanced Vibration Control, Hammer Hook, Kickback Control, Multifunction Selector, Vario-Lock(TM)
Corded/Banded
Corded
Corded/Cordless
Corded
Stop Rotation
No
Reversing
Yes
Handle Type
D-Handle
Series
Bulldog(TM)
Kit Contents
(1) Bare Tool
Switch Type
Trigger
Solid Bit Optimal Drilling Range in Concrete
0 in to 1 1/8 in
Current
8.5 A
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm
Maximum Blows per Minute
5,100 bpm
Maximum Speed
1,300 RPM
Power Source
Corded
Housing Material
Composite
Vibration Control
Yes
Drill Chuck Type
Keyless
Core Bit Capacity in Concrete
2 1/2 in
Solid Bit Capacity in Concrete
1 1/8 in
Motor Type
Brushed
Auxiliary Handle Positions
Continuous
Clutch Style
Slip Clutch
Anti-Kickback Clutch
Yes
Drilling Capacity in Concrete
1 1/8 in
Number of Speed Settings
Continuous
Reversible
Yes
Modes of Operation
Hammer Only, Rotate Only, Hammer & Rotate

Description

Rotary Hammer Kit, Chuck Style SDS-Plus, Handle Type D-Handle, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 1/8 in, Solid Bit Capacity in Concrete 1 1/8 in, Modes of Operation Hammer Only, Rotate Only, Hammer & Rotate, Kit Contents (1) Bare Tool, Current 8.5 A, Voltage 120V AC, Maximum Blows per Minute 5,100 bpm, Impact Energy 2.4 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 0 to 5,100 bpm, Clutch Style Slip Clutch, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.