Zoro Homepage

1-3/16" Bi-Metal STP Hole Saw Us

  • Mfr # HB119

  • Zoro # G3579138


product price: $7.55
/ea

Key Features

Primary Saw Application
Wood, Metal
Tooth Material
8% Cobalt Alloy
Arbor Design
Not Included
Teeth per Inch
5
Saw Dia.
1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB119
Zoro #
G3579138
UPC #
346374841
Country of Origin
China

Dimensions

Max. Cutting Depth
1-5/8"
Saw Dia.
1-3/16"

Details

Primary Saw Application
Wood, Metal
Tooth Material
8% Cobalt Alloy
Arbor Design
Not Included
Teeth per Inch
5
Item
Hole Saw
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.