1-5/8" 41mm Diamond Grit Hole Saw
Mfr # HDG158
Zoro # G0777211
product price: $46.25
/eaSold in multiples of 5 for $231.25
Key Features
Primary Saw Application
Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile
Tooth Material
Diamond Grit
Teeth per Inch
Segmented
Saw Dia.
1-5/8"
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDG158
Zoro #
G0777211
UPC #
346392081
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1-1/2"
Saw Dia.
1-5/8"
Details
Primary Saw Application
Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile
Tooth Material
Diamond Grit
Item
Hole Saw
Teeth per Inch
Segmented
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Description
Hole Saw, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.