Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-9/16 In. 12A 120V SDS-max Combination Hammer

  • Mfr # RH540M

  • Zoro # G6118174


original price: $540.99
15% off
new price: $459.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Impact Energy
6.1 ft-lb
Includes
Auxiliary Handle, Carrying Case, Grease Tube
Blows per Minute
1,500 to 2,900 bpm
Core Bit Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH540M
Zoro #
G6118174
UPC #
000346456127
Country of Origin
China

Dimensions

Tool Length
19 in
Overall Width
4 in
Overall Height
10 1/2 in
Cord Length
8 ft

Details

Item
Rotary Hammer Kit
Voltage
120V AC
Impact Energy
6.1 ft-lb
Includes
Auxiliary Handle, Carrying Case, Grease Tube
Blows per Minute
1,500 to 2,900 bpm
Core Bit Capacity
4 in
Chuck Type
SDS Max
Rotary Hammer Product Grouping
Rotary Hammer Kits
Corded/Banded
Corded
Corded/Cordless
Corded
Cord
8 ft
Solid Bit Capacity
1 9/16 in
Stop Rotation
Yes
Standards
CSA Certified, UL Listed
Tool Weight
15.2 lb
Reversing
Yes
Amps
12.0 A
Features
Innovative Service Modules, Integral clutch
No Load RPM
170 to 340
Series
SDS-Max
Handle Type
L-Shape
Switch Type
Trigger
Current
12 A
Motor Type
Brushed
Minimum Blows per Minute
1,500 bpm
Vibration Control
No
Number of Chisel Locking Positions
12
Anti-Kickback Clutch
Yes
Drilling Capacity in Concrete
1 9/16 in
Core Bit Capacity in Concrete
4 in
Drill Chuck Type
Keyless
Maximum Speed
340 RPM
Solid Bit Capacity in Concrete
1 9/16 in
Auxiliary Handle Positions
Continuous
Reversible
Yes
Clutch Style
Integral Clutch
Number of Speed Settings
Continuous
Housing Material
Metal, Plastic
Power Source
Corded
Maximum Blows per Minute
2,900 bpm
Solid Bit Optimal Drilling Range in Concrete
1/2 in to 1 3/8 in
Kit Contents
(1) Bare Tool
Chuck Style
SDS-Max
Modes of Operation
Hammer & Rotate, Hammer Only

Description

Rotary Hammer Kit, Chuck Style SDS-Max, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 3/8 in, Solid Bit Capacity in Concrete 1 9/16 in, Modes of Operation Hammer & Rotate, Hammer Only, Kit Contents (1) Bare Tool, Current 12 A, Voltage 120V AC, Maximum Blows per Minute 2,900 bpm, Impact Energy 6.1 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 1,500 to 2,900 bpm, Clutch Style Integral Clutch, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.