1/16In Black Oxide 6In Long Carded
Mfr # BL2631
Zoro # G3676620
product price: $2.85
/eaSold in multiples of 5 for $14.25
Key Features
Finish - Machining
Black Oxide
Standards
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL2631
Zoro #
G3676620
UPC #
346331547
Country of Origin
China
Dimensions
Drill Bit Size
1/16 In.
Overall Length
6 inches
Details
Item
1/16In Black Oxide 6In Long Carded,PK5
Finish - Machining
Black Oxide
Standards
Not Rated
Description
1/16In Black Oxide 6In Long Carded,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.