Zoro Homepage
This item is Discontinued.
Bosch Compact Tough Drill, 1/2 in, 18 V DC, Cordless Drill GSR18V-535CN

Compact Tough Drill, 1/2 in, 18 V DC, Cordless Drill (Discontinued)

  • Mfr # GSR18V-535CN
  • Zoro # G7650723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR18V-535CN
Zoro #
G7650723
UPC #
000346625035
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Tool Length
7 13/16 in
Overall Height
8 in
Overall Width
3 in
Overall Length
6 3/4 in

Description

Drill, Voltage 18 V DC, Bare Tool, Battery Capacity Not Applicable, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, Compact Tough Series, No Load RPM 0 to 600/0 to 1900, Chuck Size 1/2 in, Max. Torque 535 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 54EF60, Chuck Keyless, Tool Length 7 13/16 in, Tool Weight 2.5 lb, Includes (1) 4x Bit Holder, (1) Belt Clip, (4) Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.